Abbotsford
idi30429

IDEAL INDUSTRIES 30-429 9-3/4" Multi-Crimp Tool with Dipped Handles, Yellow

Price $91.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:30-429

Description

Multi-Crimp Tool crimps bare or insulated terminals and splices on #10 to #22 AWG wire. Knife-to-anvil blades never need sharpening. Excellent leverage for easy crimping and cutting. Drop-forged, high carbon steel construction. Vinyl coated handle grips. Lifetime guarantee.

Specifications

Brand Name Ideal Item Name Multi-Crimp Tool
Type Hand Hydraulic Overall Length 9-3/4 in
Cutting Capacity 22-10 AWG Tool Material High Carbon Steel
Handle Type Solid, Comfort-Grip Handle Material Vinyl Coated
Application For Crimping Bare and Insulated Terminals And Splicing, Cable Lugs and Connectors UPC 783250304295

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok