Abbotsford
idi30433

IDEAL INDUSTRIES 30-433 Coax Strip and Crimp Tool, Yellow

Price $73.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:30-433

Description

Coax strip and crimp tool features durable blades cut copper-coated steel conductors. Three crimping nests for crimping F-connectors and ring terminals. Precision, form-ground stripping holes remove outer jacket and insulation from RG-59 and RG-6 coaxial cable.

Specifications

Brand Name Ideal Item Name Coax Crimp and Strip Tool
Type Electrical Handle Type Cushioned, Comfort-Grip
Application For Crimping F-Connectors and Ring Terminals, Strips RG-59 and RG-6 Coax Cable, Cable end Sleeves UPC 783250304332

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok