Abbotsford
idi30603

IDEAL INDUSTRIES 30-603 OmniSeal™ Pro Compression Tool

Inventory
Unavailable for order
Manufacturer:IDEAL
Manufacturer #:30-603

Description

OmniSealTM Pro Compression Tool - F-type (RG-6, 59, 11), Mini F-type, RCA Mini Connectors.FEATURES:• Connects RG-6, RG-6 Quad Shield and RG-59 Compression F-Type connectors on coxial cable• Fast and reliable solution to home theatre, CATV, satellite systems and seccurity applications• Permanent connection so connector never comes loose• Universal design works with most compression connectors

Specifications

Brand Name Ideal Sub Brand OmniSeal™ Pro
Item Name Compression Tool Type Hand Hydraulic
Tool Material High Strength Aluminum Body Handle Type Spring Loaded
For Use With Connects F-Type, RG11, RCA and Mini Coax Compression Connectors on Coaxial Cable, Cable Lugs and Connectors Application For Fast and Reliable Solution to Home Theater, CATV, Satellite Systems and Security Applications
UPC 783250574162

Packages

1 - UNIT - 1 5 - Unit - 5
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok