idi30793

IDEAL INDUSTRIES 30-793 OmniSEAL™ Pro XL Compression Tool

In Stock
Price $150.87 / EA
Qty EA
Manufacturer:IDEAL
Manufacturer #:30-793

Description

OmniSEAL™ Pro XL Compression Tool connects BNC, F-Type, RG11, RCA, and Mini Coax compression connectors on coaxial cable. Fast and reliable solution to home theater, CATV, satellite systems and security applications. Permanent connection so your connector never comes loose. Universal design works with most compression connectors.

Specifications

Brand Name Ideal Sub Brand OmniSeal™ Pro XL
Item Name Compression Tool Type Manual, Dieless
Overall Length 6-3/4 in Tool Material Aluminum
Handle Type U-Shaped, Comfort Grip, Spring-Loaded Handle Material Textured Santoprene
Handle Color Black/Blue For Use With BNC, F-Type, RG11, RCA, and Mini Coax Compression Connectors
Application For Home Theater, CATV, Satellite Systems and Security Applications UPC 783250307937

Packages

1 - UNIT - 1 5 - Unit - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok