idi303429

IDEAL INDUSTRIES 30-3429 9-3/4 in. Multi-Crimp Tool Smart-Grip™ Handle

Availablefor Backorder
Price $125.33 / EA
Qty EA
Manufacturer:IDEAL
Manufacturer #:30-3429

Description

Crimps bare or insulated terminals and splices on 10 to 22 AWG wire. Knife-to-anvil blades never need resharpening. Excellent leverage for easy crimping and cutting. Drop-forged, high-carbon steel construction. Vinyl-coated handles provide a solid, comfortable grip.

Specifications

Brand Name Ideal Sub Brand Smart-Grip™
Item Name Multi-Crimp Tool Type Knife-to-Anvil Blade, Electrical
Overall Length 9-3/4 in Cutting Capacity 22-10 AWG
Tool Material High Carbon Steel Handle Type Solid, Comfort-Grip
Handle Material Vinyl Coated Application For Crimping Bare and Insulated Terminals And Splicing
UPC 783250582785

Packages

1 - UNIT - 1 5 - Unit - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok