panct1700

PANDUIT CT-1700 CT-1700 Contour Crimp Controlled Cycle Tool

Availablefor Backorder
Price $368.54 / EA
Qty EA
Manufacturer:PANDUIT
Manufacturer #:ct-1700

Description

Crimps Panduit #8 – 2 AWG non-insulated tubular terminals (S series), #8 – 1 AWG copper code conductor lugs and splices, #8 – 2 AWG copper flex conductor lugs, #6 – 4 AWG dual rated aluminum lugs and splices and CTAPF10-16 to CTAPF3-12 copper taps. Includes 5-position, color coded rotating die.

Specifications

Brand Name Panduit Sub Brand Contour Crimp™
Item Name Crimping Tool Type Manual
Overall Length 10.6 in Tool Material Steel
Handle Type Cushioned, Non-Slip Grip Handle Material Polypropylene
Includes 5-Position Color Coded Rotating Die Application For Copper and Aluminum Lugs and Splices, Non-Insulated Tubular Terminals, Copper CTAPF Taps
UPC 07498372650

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok