ABB WT111M Sta-Kon® Plier-Type Tool
Description
Sta-Kon® crimp tool for use with A, B, C, PT non-insulated terminals and splices, includes cutter. Black and red coloured handle. Shure-Stake® mechanism prevents the dies from releasing the terminal until the proper compression has-been completed.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Crimping Tool | Type | Manual, Mechanical |
Wire Size | 22-10 AWG | Overall Length | 9.6 in ; 243.84 mm |
Handle Type | Palm Grip | Handle Color | Black,Orange |
Standards | UL E9809 Listed | Application | For Installing A, B, C, PT Non-insulated Terminals and Splices |
UPC | 786210805290 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 1640 - UNIT = 1640 |