ABB WT161M Sta-Kon® Plier Type Hand Tool
Description
Sta-KonĀ® crimp tool for use with A, B, C non-insulated and RA, RB, RC insulated terminals and splices, includes plier grip and cutter. Black and orange coloured handle. Shure-StakeĀ® mechanism prevents the dies from releasing the terminal until the proper compression has-been completed.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Crimping Tool | Type | Manual, Plier-Type, Mechanical |
Handle Type | Palm Grip | Handle Color | Orange/Black |
For Use With | A, B, C, PT Non-Insulated Terminals and Splices | Includes | Plier Grip, Wire Cutter |
Standards | UL E9809 | Application | For Crimping Terminals, Splices, Disconnects |
UPC | 786210701080 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 |