ABB WT2000 Sta-Kon® Manual Plier-Type Tool
Description
Sta-Kon® crimp tool for use with A, B, C, AB, PT, RA, RB, RC insulated and non-insulated terminals and splices, includes wire cutters, bolt cutters and wire stripper. Black and orange coloured handle. Shure-Stake® mechanism prevents the dies from releasing the terminal until the proper compression has-been completed.
Specifications
Brand Name | ABB | Sub Brand | Sta-Kon® |
Item Name | Crimping Tool | Type | Manual |
Wire Size | 26-10 AWG | Overall Length | 9-19/32 in |
Tool Material | Steel | Handle Type | Palm Grip |
Handle Color | Orange/Black | For Use With | A, B, C, AB, PT, RA, RB, RC Insulated and Non-Insulated Terminal and Splices |
Standards | UL File Number E9809 | Application | Crimping terminals/splices/disconnects. |
UPC | 786210872698 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 1350 - UNIT - 1350 |