tabtbm14m

ABB TBM14M Color-Keyed® 14-Ton Manual Hydraulic Crimp Tool

Availablefor Backorder
Price $5,189.45 / EA
Qty EA
Manufacturer:ABB
Manufacturer #:tbm14m

Description

Color-Keyed® 14-ton manual hydraulic crimp tool for installing up to 900 kcmil copper lugs and splices and Up to 750 kcmil aluminium lugs and splices. Features fiberglass handles for insulation and ease of use in tight spacesTwo-stage pump provides rapid advance for fast installation.

Specifications

Brand Name Thomas & Betts Sub Brand Color-Keyed®
Item Name Crimping Tool Type Manual, Hydraulic
Wire Size 8 AWG - 750 kcmil Overall Length 231.775 mm
Handle Type Fiberglass Handle Material Fiberglass
For Use With Up to 900 MCM Copper Lugs and Splices, Up to 750 MCM Aluminum Lugs and Splices, Model CHT814-10 to CHT2502-6 Copper H-Taps, 63105 to 63148 Aluminum H-Taps, 54755 to 54775 C-Taps UPC 786210789712

Packages

1 - UNIT = (1) 30 - UNIT = 30
This website uses cookies to ensure you get the best experience on our website. Read more
Ok