Abbotsford
tabtbm45s

ABB TBM45S Color-Keyed® Crimp Tool with Shure Stake® mechanism

Price $455.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TBM45S

Description

Color-Keyed® manual crimp tool for installing wide range of #8 to #2 AWG for copper lugs and #10 to #6 AWG for aluminium lugs. Shure Stake® mechanism ensures a properly completed crimp each time. Requires two crimps per connector.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Crimping Tool Type Manual, Shure-Stake Ratchet
Wire Size 8-2 AWG Copper, 10-6 AWG Aluminum Overall Length 10.46 in
Handle Type Palm Grip, Comfort Grip, Ergonomic Handle Color Orange/Black
For Use With 54705 - 54727 C-Taps Standards RoHS Compliant
Application For Crimping Lugs and Taps UPC 786209928771

Packages

1 - UNIT - 1 25 - UNIT = 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok