Abbotsford
tabtbm840

ABB TBM840 Color-Keyed® Crimp Tool

Price $579.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TBM840

Description

Color-Keyed® manual crimp tool for installing wide range of #8 to 4/0 AWG for copper lugs. Installs lugs and splices series 54000 and 58000. 8-position colour-coded rotatable die. Comfort hand grip and die index embossed for permanent inspectability.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Crimping Tool Type Crimping Tool
Wire Size 8-4/0 AWG Overall Length 23-3/4 in
Handle Type Comfortable Grip Handle Color Orange
For Use With 54000 and 58000 Series Lugs and Splices Application Installs lugs and splices Series 54000 and 58000
UPC 786209928818

Packages

1 - UNIT - 1 40 - UNIT = 40
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok