Abbotsford
grn1903

GREENLEE 1903 Greenlee Cable Stripper

Price $221.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:1903

Description

Cable stripping tool, ergonomic, strips 8AWG to 1250 kcmil THHN cable size range, 178 mm length. Triple action stripping - rotary, linear, and spiral - Window stripping is accomplished by combining 2 rotary cuts with a spiral cut in between them. Eliminates cable scoring. Blade height is adjustable to precisely match insulation thickness. Interchangeable cable guides for small and large cable diameters. Hook on the cable guide is used to start jacket removal without the need to use a screwdriver or pliers. Replacement blade storage pocket in the base of the tool. Long life, high-carbon steel blade. Ergonomic handle shape. Suitable for most jacket materials.

Specifications

Brand Name Greenlee Item Name Cable Stripper
Type Cable stripping tool Wire Size 8 AWG - 750 kcmil
Tool Material High Carbon Steel Blade Handle Type Ergonomic
Includes (2) 13544 Replacement Blade UPC 783310126799

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok