Abbotsford
grn1917ss

GREENLEE 16-26 AWG 6 inch Stainless Steel Wire Stripper

Price $34.25 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:1917-SS

Description

PRODUCT FEATURES:• High grade stainless steel lasts 5X longer• Precision ground stripping holes offer easy, consistent jacket removal• Strips 16-26 AWG Solid and18-28 AWG stranded conductors• Multiple functions include plier nose, strippers, cutter, looping holes and spring back with low profile lock• High Grade knives resist chipping and marring• Looping holes and serrated nose for bending, pulling and shaping wires• Long-life spring and low-profile lock for quick, repetitive stripping and cutting• Vinyl cushion grip resists slipping and has an ergonomic fit

Specifications

Brand Name Greenlee Item Name Wire Stripper
Type Manual Fixed Hole, Spring and Lock Overall Length 6 in
Wire Size 26-16 AWG Solid, 28-18 AWG Stranded Tool Material High Grade Stainless Steel
Handle Type Vinyl Cushion Grip, 1-Component Application For Stripping, Cutting Wire Conductors
UPC 783310013600

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok