GREENLEE 1916 10-20AWG Wire Stripper
Description
Precision ground blades ensure consistent stripping and cutting. Heat-treated for long life. Cushioned-grip vinyl handle for comfortable use. Serrated nose grip for wire pulling and straightening. Stamped from high-carbon tool steel. Pivot joints have hardened steel bushings. Rust-resistant black oxide finish.
Specifications
Brand Name | Greenlee | Item Name | Wire Stripper/Cutter |
Overall Length | 6 in | Cutting Capacity | 20-10 AWG Solid, 22-12 AWG Stranded |
Tool Material | High Grade Stainless Steel | Handle Type | Cushion Grip |
Handle Material | Vinyl | Application | For Stripping and Cutting Wire Conductors |
UPC | 783310318910 |
Packages
1 - UNIT - 1 | 6 - UNIT - (6) |