Abbotsford
grn1923a

GREENLEE 1923A Greenlee Wire Stripper

Price $51.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:1923A

Description

Easily strip both solid and stranded wires, crimp terminals, cut screws and wire. Precision ground blades ensure consistent stripping and cutting. Double dipped grips for superior comfort and assured grip. Heat treated for strength with black oxide finish for rust resistance. Cleanly cuts and strips 10–22 AWG wire. 2 wire cutters: middle cuts copper, tip also cuts hardened wire. Cleanly cuts #4-40, #6-32 and #8-32, #10-24, #10-32 screws. Crimps 10-22 AWG insulated and non-insulated terminals, splices and lugs. Splices and terminates 7mm and 8mm ignition terminals. Capacity: 8-18 solid AWG; 10-22 Stranded AWG.

Specifications

Brand Name Greenlee Item Name Crimping/Stripping Tool
Type Combination Wire Size 10-22 AWG, #4-40, 6-32, 8-32, 10-24 and #10-32, 8-22 AWG
Handle Type Double Dipped Grip Application Strips Both Solid and Stranded Wires, Crimp Terminals, Cut Screws and Wire
UPC 783310000846

Packages

6 - Unit - (6)
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok