grn45579

GREENLEE 45579 Greenlee Twisted Pair Cable Stripper for Modular Plug Connector, Green

Not available for order
Price $56.13 / EA
Manufacturer:GREENLEE
Manufacturer #:45579

Description

KWIK STRIPPER[R] BRAND

Specifications

Brand Name Greenlee Sub Brand Kwik Stripper®
Item Name Cable Stripper Type Twisted Pair
Overall Length 8 in Tool Material Iron
Handle Type Ergonomic Grip Handle Material Plastic
Handle Color Green Application For Modular Plug Connectors
UPC 783310455790

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok