Abbotsford
grn45677

GREENLEE 45677 Kwik Stripper® CATV/UTP Stripper with Both Cartridges

Inventory
Unavailable for order
Manufacturer:GREENLEE
Manufacturer #:45677

Description

FEATURES:•Used for both unshielded twisted pair (UTP) and coaxial cabling, this tool reduces the number of tools needed without any adjustments.• Switching from four pair UTP to RG6 or RG59 is simple – just change cartridges.• Cartridges are color-coded for quick identification; blue for UTP and black for coax.• Pre-measured stops eliminate time-consuming measuring and trimming.• UTP cartridge strips four-pair UTP without scoring the individual conductors.• Spare cartridge holder is conveniently built into the tool.• Included with the tool, the RG6/RG59 cartridge strips the cable jacket and dielectric to ¼" (6.4 mm).• Extra-large finger hole.• Made in the USA.

Specifications

Brand Name Greenlee Sub Brand Kwik Stripper®
Item Name CATV/UTP Stripper with Cartridges For Use With Both Unshielded Twisted Pair (UTP) and Coaxial Cabling
Includes Tool, RG6/RG59 Cartridge Strips, Cable Jacket and Dielectric to 1/4 in (6.4 mm) UPC 783310456773

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok