Abbotsford
grn45000

GREENLEE 45000 Greenlee Kwik Stripper

Price $212.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:45000
Documents Documents

Description

Kwik StripperĀ® Wire stripper strips and cuts flat and round cable. Self-adjusts to different wire gauges. Laminated steel blades minimize the risk of nicking conductors. Front entry jaws have an adjustable strip length guide. Lightweight reinforced nylon is chemical and corrosion resistant.

Specifications

Brand Name Greenlee Sub Brand Kwik Stripper®
Item Name Wire Stripper Wire Size 34-10 AWG, 12 AWG Solid, 10 AWG Stranded
Tool Material Steel Blade Handle Type Lightweight, Reinforced
Handle Material Nylon Includes 20243 Blade Cassette
Application For Stripping and Cutting Flat and Round Cable UPC 783310450009

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok