flu44400000

FLUKE ELECTRONICS CANADA LP 2329151 Cable Splicing Knife, Yellow

In Stock
Price $38.26 / EA
Qty EA
Manufacturer:FLUKE
Manufacturer #:2329151

Description

Fluke Networks’ versatile cable splicing knife has a 1.75 inch/4.4 cm long cutlery-grade steel blade that stays sharp use after use. For added safety cable splicer knife features a non-slip, easy to grip handle for better control and reduced hand fatigue. A basic cable splicer knife that belongs in every technician’s tool kit.

Specifications

Brand Name Fluke Item Name Cable Splicing Knife
Tool Material Cutlery Grade Steel Handle Type Non-Slip
Handle Color Yellow UPC 754082039495

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok