KLEIN TOOLS 1004 5" Wire Stripper and Cutter with Spring, Yellow
Description
Klein Tools 1004 Wire Stripper and Cutter is a handy, light, compact tool for stripping insulation. Spring-loaded for action for self-opening. Convenient hole for looping or bending wire. Adjustable slide stop with set screw for repeat stripping work.
Specifications
Brand Name | Klein Tools | Item Name | Wire Stripper/Cutter with Spring |
Type | Adjustable | Overall Length | 5 in |
Cutting Capacity | 12 - 26 AWG Solid and Stranded | Handle Type | 1-Component |
Handle Color | Yellow | Application | Wire stripping |
UPC | 092644740022 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |