kln1009

KLEIN TOOLS 1009 Long-Nose Wire Stripper/Crimper

In Stock
Price $28.50 $28.50 / EA
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:1009

Description

This multi-purpose tool cuts and strips 10-20 AWG solid and 12-22 AWG stranded wire as well as crimps insulated and non-insulated connectors. The tip is designed to grab, pull and bend wires. It is optimized for ideal leverage when cutting and crimping. Precision shear-type blades make cutting easier. PRODUCT FEATURES: • Strips 10-20 solid, 12-22 stranded wire • Crimps insulated and non-insulated connectors • Tip designed to grab, pull and bend the smallest of wires • Reinforced head (patent pending design) reduces flex • Optimized for ideal leverage when stripping and crimping • Precision shear-type cutting blades for easier cutting • Do not use to cut steel wire

Specifications

Brand Name Klein Tools Sub Brand Klein-Kurve®
Item Name Wire Stripper/Crimper Type Long Nose, Reinforcement Head
Overall Length 7-3/4 in Wire Size 20-10 AWG Solid, 22-12 AWG Stranded
Handle Color Gray/Yellow Application For Cutting, Striping and Crimping Wires
UPC 926447450966

Packages

6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok