kln1010

KLEIN TOOLS 1010 8-1/4" Long Nose Multi Tool Wire Stripper, Wire Cutters, Crimping Tool

Availablefor Backorder
Price $32.38 / EA
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:1010

Description

The Klein Tools Wire Stripper Long Nose Multi Tool handles a wide range of functions, from wire and bolt cutting to stripping and crimping. The cutting and stripping holes are positioned in front of the pivot to easily fit into tight spaces. Plastic-covered cushioned handles make this tool comfortable to use.

Specifications

Brand Name Klein Tools Item Name Stripping/Cutting Tool
Type Combination, Long Nose, Multipurpose Overall Length 8-1/4 in
Cutting Capacity 10 - 22 AWG Handle Type 1-Component, Cushioned
Handle Material Plastic Handle Color Blue
Application For Stripping Wire, Cleanly Shear Bolts UPC 926447440448

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok