KLEIN TOOLS 1010 8-1/4" Long Nose Multi Tool Wire Stripper, Wire Cutters, Crimping Tool
Description
The Klein Tools Wire Stripper Long Nose Multi Tool handles a wide range of functions, from wire and bolt cutting to stripping and crimping. The cutting and stripping holes are positioned in front of the pivot to easily fit into tight spaces. Plastic-covered cushioned handles make this tool comfortable to use.
Specifications
Brand Name | Klein Tools | Item Name | Stripping/Cutting Tool |
Type | Combination, Long Nose, Multipurpose | Overall Length | 8-1/4 in |
Cutting Capacity | 10 - 22 AWG | Handle Type | 1-Component, Cushioned |
Handle Material | Plastic | Handle Color | Blue |
Application | For Stripping Wire, Cleanly Shear Bolts | UPC | 092644744044 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |