Abbotsford
kln1011

KLEIN TOOLS 1011 10-20, 12-22 AWG Wire Stripper/Cutter

Price $23.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:1011

Description

PRODUCT FEATURES:- Cuts, strips, loops and bends 10-20 AWG solid and 12-22 AWG stranded wire - Shear-type cutting for clean cuts - Serrated nose jaws to bend, shape, or pull wire; holes for looping wire ends - Spring-loaded for self-opening action - Comfortable, plastic-covered handles

Specifications

Brand Name Klein Tools Item Name Wire Stripper/Cutter
Type Serrated Nose Overall Length 6-1/8 in
Cutting Capacity 10 - 20 AWG Solid and Stranded Jaw Size 1/2 in
Handle Type 1-Component, Comfortable Grip Handle Material Plastic
Handle Color Blue Application Wire Stripping/Cutting
UPC 092644740084

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok