kln1016

KLEIN TOOLS 1016 5-3/4 inch TripSaver 13-in-1 Multi-Tool

Availablefor Backorder
Price $153.22 / EA
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:1016

Description

The Klein Tools TripSaver 13-in-1 Multi-Tool is a unique multi-tool designed to address the special needs of electricians and maintenance professionals while providing many other features handy on the job.

Specifications

Brand Name Klein Tools Sub Brand TripSaver®
Item Name Multi-Purpose Tool Type Combination Stripping & Cutting Tools
Overall Length 5.75 in Handle Type Specially designed locking ''L'' handle snaps securely into the ''L'' channel, locking the fully opened blade or implement in place during use.
Includes Locking L Handle, #1 and #2 Phillips Hex Bits, Small Slotted Hex Bit, Large-Slotted Hex Bit, 1/4 in Socket Adapter, Lanyard Hole, Nylon Pouch Standards California Proposition 65 Compliant
Application Unique Multi-Tool Addresses the Special Needs of Electricians and Maintenance Professionals while Providing many other Features Handy on any Job UPC 926447441674

Packages

1 - UNIT - 1 3 - UNIT - 3
This website uses cookies to ensure you get the best experience on our website. Read more
Ok