Abbotsford
kln1019

KLEIN TOOLS 1019 Klein-Kurve® Wire Stripper / Crimper / Cutter Multi Tool

Price $34.80 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:1019
Documents Documents

Description

With Klein Tools' Wire Stripper / Crimper / Cutter Multi Tool, you can strip, cut, twist, shear and crimp with one tool. Features four dedicated crimpers for B connectors, insulated and non-insulated terminals plus Scotchlok® IDC connectors. This versatile tool twists, loops and strips 10-26 AWG solid and 12-28 AWG stranded wires and cleanly shears 6-32 and 8-32 screws. The reinforced head reduces flex keeping stripping holes sharp. The design is optimized for ideal leverage when stripping and crimping.

Specifications

Brand Name Klein Tools Sub Brand Klein-Kurve®
Item Name Wire Stripper/Crimper/Cutter Type Multi-Tool
Overall Length 7.75 in Wire Size 10-22 AWG
Jaw Size 0.35 in Handle Type Ergonomic
Handle Color Gray/Red Application Cuts, Strips and Crimps Wires
UPC 092644745072

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok