kln11045

KLEIN TOOLS 11045 10-18 AWG Solid Wire Stripper/Cutter

In Stock
Price $18.25 $18.25 / EA
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:11045

Description

This compact, lightweight wire-stripping and cutting tool is designed to cut 10 - 18 AWG solid wire. The precision-ground stripping holes cleanly cut wire and aid in easy removal of insulation. A narrow nose helps this tool fit easily into tight places. PRODUCT FEATURES: - Cuts, strips, loops and gauges 10-18 AWG solid wire - Spring-loaded action for self-opening - Easy-to-read wire gauge markings on both sides for stripping in either direction - Hardened steel with precision ground stripping holes - Wire looping and bending holes - Black-oxide finish resists corrosion - Textured handles provide a firm, comfortable grip - Color-coded handles: red indicates stranded wire, yellow indicates solid wire - Shear-type cutting blades for clean cuts.

Specifications

Brand Name Klein Tools Item Name Wire Stripper/Cutter
Type Narrow Nose Overall Length 6-1/4 in
Cutting Capacity 10 - 18 AWG Solid Tool Material Hardened Steel
Handle Type Comfortable Grip, Textured Handle Color Yellow
Application Cuts And Strips Wires UPC 926447404594

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok