Abbotsford
kln11055

KLEIN TOOLS 11055 Solid and Stranded Copper Wire Stripper and Cutter

Price $35.15 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:11055

Description

This compact, lightweight wire stripper and cutter cleanly cuts solid and stranded copper wire. Strong-gripping serrated nose for easy bending, shaping, and pulling of wire. Handles are double-dipped for comfortable grip. Curved handles help reach into confined areas.PRODUCT FEATURES:- Cuts, strips and loops 10-18 AWG Solid and 12-20 AWG Stranded wire- Precision ground stripping holes- Strong-gripping serrated nose for easy bending, shaping, and pulling of wire- Holes for looping and bending wire- Cleanly shears 6-32 and 8-32 screws- Double-dipped comfort grips with curved handles- Coil spring provides fast self-opening action- Easy-to-read markings- Handy closure lock for convenient storage- Made in USA

Specifications

Brand Name Klein Tools Sub Brand Klein-Kurve®
Item Name Wire Stripper/Cutter Type Serrated Nose, Shear Cut
Overall Length 7-1/8 in Cutting Capacity 10 - 18 AWG Solid, 12 - 20 AWG Stranded
Handle Type 2-Component, Double Dipped, Comfortable Grip, Curved Handle Color Blue,Yellow
Application Wire Stripping And Cutting UPC 092644740572

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok