kln11055ins

KLEIN TOOLS 11055-INS Insulated Klein-Kurve Wire Stripper/Cutter

Availablefor Backorder
Price $65.30 / EA
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:11055-ins

Description

Guard against electric shock while working on live wires with the Klein Tools Insulated Wire Stripper/Cutter. This tool protects up to 1,000 volts thanks to a dual-layer insulated coating. The dielectric white inner coating is bonded to the tool and the orange outer coating that is flame retardant and impact resistant PRODUCT FEATURES: - Individually tested to exceed standards - Cuts, strips, loops and gauges both 10-18 solid and 12-20 stranded AWG wire - Cleanly shears 6-32 and 8-32 screws - Comfortable curved handles - Hardened steel with precision ground stripping holes for easy removal of insulation - Strong gripping serrated nose for bending, shaping and pulling of wire - Do not use for cutting steel wire

Specifications

Brand Name Klein Tools Item Name Wire Stripper
Type Insulated Overall Length 8 in
Cutting Capacity 20-10 AWG Tool Material Steel
Handle Type 2-Component, Dual Insulated Handle Color Orange
Standards IEC 60900 and ASTM F1505 Application For 18-10 AWG Solid and 20-12 AWG Stranded Copper Wire
UPC 926447406888

Packages

1 - Unit - 1 3 - UNIT - 3
This website uses cookies to ensure you get the best experience on our website. Read more
Ok