kln11057

KLEIN TOOLS 11057 Klein-Kurve Wire Stripper and Cutter

Availablefor Backorder
Price $28.75 $30.23 / EA
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:11057

Description

Klein's Wire Stripper/Cutter features a coil spring for fast self-opening action. The strong-gripping serrated nose allows for easy bending, shaping and pulling of wire. The Wire Stripper/Cutter has precision-ground stripping holes and screw-shearing holes. PRODUCT FEATURES: - Cuts, strips and loops 20-30 AWG Solid and 22-32 AWG Stranded wire - Precision ground stripping holes - Strong-gripping serrated nose for easy bending, shaping, and pulling of wire - Holes for looping and bending wire - Cleanly shears 6-32 and 8-32 screws - Coil spring provides fast self-opening action - Easy-to-read markings - Handy closure lock for convenient storage - Double dipped Klein Kurve comfort grips

Specifications

Brand Name Klein Tools Sub Brand Klein-Kurve®
Item Name Wire Stripper/Cutter Type Serrated Nose, Shear Cut
Overall Length 7-1/8 in Cutting Capacity 20 - 30 AWG Solid, 22 - 32 AWG Stranded
Handle Type 2-Component, Double Dipped, Comfortable Grip Handle Color Blue,Red
Application Stripping, cutting, and looping wire UPC 926447405652

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok