Abbotsford
kln11061

KLEIN TOOLS 11061 Self-Adjusting Wire Stripper/Cutter

Price $48.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:11061

Description

Take the guesswork out of stripping solid, stranded, and Romex wire with the Klein Tools Self-Adjusting Wire Stripper/Cutter. As the name suggests, this tool features a self-adjusting stripping head for quick, precise wire stripping. It's especially useful in panels and other places where multiple types and sizes of wire are present. Great for HVAC applications.PRODUCT FEATURES:- Stripping head adjusts to strip: 10-20 AWG solid, 12-22 AWG stranded, and 12/2 and 14/2 Romex® cable (all sizes) and other nonmetallic (type NM) sheathed cable - Adjustable stopper to control the length of the core strip - Tensioning thumb wheel allows for precise stripping of smaller gauge wire - Convenient wire cutter in handle - Grooved grips are designed for added comfort - Perfect for HVAC applications because it allows you to strip the outer jacket of thermostat wire and then all the associated individual wires - Romex is a registered trademark of Southwire Company

Specifications

Brand Name Klein Tools Sub Brand Katapult®
Item Name Wire Stripper/Cutter Type Self-Adjusting
Overall Length 8-1/4 in Cutting Capacity 10 - 20 AWG Solid, 12 - 22 AWG Stranded and 12/2 and 14/2 Romex Wire
Handle Type 2-Component Handle Material Plastic+TPE
Handle Color Black,Blue Application Strips And Cuts 10-20 AWG Solid, 12-22 AWG Stranded, 12/2 And 14/2 Romex®
UPC 092644420023

Packages

1 - UNIT - 1 3 - UNIT - 3
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok