Abbotsford
klnk14123

KLEIN TOOLS K1412 Klein-Kurve NM Cable Stripper/Cutter - QTR-TURN

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:K1412

Description

PRODUCT FEATURES:- Exclusive QTR-TURN technology quickly removes outer jacket of Type NM cable. - Stripping holes easily remove insulation on 12 and 14 AWG lead wire. - Strong-gripping serrated nose for easy bending, shaping and pulling of wire. - Wire looping and bending holes. - 6-32 and 8-32 screw-shearing holes. - Curved handles help reach into confined areas. - Curved handles help reach into confined areas. - Double-dipped comfort grips. - QTR-TURN is a trademark of Stride Tool Incorporated.

Specifications

Brand Name Klein Tools Sub Brand Klein-Kurve®
Item Name Wire Stripper/Cutter Type NM-B Cable 12/2 And 14/2
Overall Length 7-7/10 in Cutting Capacity 12/2 and 14/2 AWG Dual NM-B Non-Metallic-Sheathed Cable
Handle Type 2-Component Handle Color White,Yellow
Application Stripping holes easily remove insulation on 12 and 14 AWG lead wire UPC 092644141249

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok