Abbotsford
klnk11095

KLEIN TOOLS K11095 Klein-Kurve® Wire Stripper / Cutter, 8-20 AWG

Price $29.99 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:K11095
Documents Documents

Description

This Wire Stripper/Cutter features six stripping holes and a shear-cutting knife to handle 8-18 AWG Solid and 10-20 AWG Stranded wire, plus shearing holes for 6-32 and 8-32 bolts. Longer hand grip coverage provides a more comfortable grip while the updated lock tucks nicely out of the way. The narrow head design allows this tool to easily get into tight places.

Specifications

Brand Name Klein Tools Sub Brand Klein-Kurve®
Item Name Wire Stripper/Cutter Type Non-Insulated
Overall Length 7.4 in Cutting Capacity 18-8 AWG Solid, 20-10 AWG Stranded
Tool Material Steel Handle Type Comfort Grip
Handle Color Blue, White Standards
Application #6-32 and #8-32 Screw Shearing UPC 092644340475

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok