Abbotsford
klnk12035

KLEIN TOOLS K12035 8-20AWG Klein-Kurve Heavy-Duty Wire Stripper

Price $44.99 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:K12035

Description

These forged, heavy-duty wire strippers have shear-cutting knives for a lower force to cut copper wire and larger cable such as Romex® and other nonmetallic (type NM) cable. Updated design features six stripping holes for 8-18 AWG solid and 10-20 AWG stranded wire. The large knurled plier head pulls and twists wire. Screw shearing holes handle 6-32 and 8-32 screws.PRODUCT FEATURES:- Strips 8 to18 AWG Solid and 10 to 20 AWG Stranded wire - Large knurled plier tip pulls and twists wire - Shear cutting knives for easier cutting of copper wire and larger material such as Romex cable (all sizes) and other nonmetallic (type NM) sheathed cable - Screw shearing for 6-32 and 8-32 screws - Wire looping hole - Klein-Kurve comfort grip handles for reduced hand fatigue - Hot riveted joint prevents wobble and separation of the blades over time - Textured grips for enhanced dexterity and integrated hang holes - Romex is a registered trademark of Southwire Company

Specifications

Brand Name Klein Tools Sub Brand Klein-Kurve®
Item Name Wire Stripper Type Insulated
Overall Length 8.41 in Wire Size 8-18 AWG Solid, 10-20 AWG Stranded
Tool Material Forged Steel Handle Type Comfortable Grip
Handle Color Blue Application Wire Stripping and Cutting
UPC 092644343353

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok