klnk12054

KLEIN TOOLS K12054 8-18 AWG Klein-Kurve Heavy Duty Wire Stripper

In Stock
Price $57.82 / EA
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:k12054

Description

Klein's Heavy-Duty Wire Stripper provides durable wire cutting, stripping and twisting plus bolt shearing in one tool. Four times (4X) stronger than existing Klein wire strippers. The forged design delivers a professional level tool you expect from Klein. Easily twists three wires and cleanly strips both solid and stranded wire. PRODUCT FEATURES: - Robust forged steel makes this 4 times stronger than traditional Klein wire strippers - Precision ground stripping holes for 8-16 AWG solid and 10-18 AWG stranded wire - Knurled jaw for twisting, grabbing and looping up to three wires at a time - 6-32 and 8-32 screw shearing - Induction hardened cutting knives for long life - Hot-riveted joint ensures smooth action and no handle wobble - Coil spring provides fast, self-opening action

Specifications

Brand Name Klein Tools Sub Brand Klein-Kurve®
Item Name Wire Stripper Type Heavy Duty, Multipurpose
Overall Length 8 in Wire Size 16-8 AWG Solid, 18-10 AWG Stranded
Tool Material Forged Steel Handle Type Comfort Grip
Handle Color Blue/White Application Multi-Purpose
UPC 926443435448

Packages

6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok