klnk12055

KLEIN TOOLS K12055 10-20 AWG Klein-Kurve Heavy-Duty Wire Stripper

Availablefor Backorder
Price $49.75 $57.93 / EA
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:k12055

Description

Klein's heavy-duty wire stripper is built with the durability of pliers and the sharpness and precision of a wire stripper. This American-made tool provides durable wire cutting, stripping and twisting plus bolt shearing in one tool. Four times (4X) stronger than traditional Klein wire strippers. The forged design delivers a professional level tool you expect from Klein. Easily twists three wires and cleanly strips both solid and stranded wire. PRODUCT FEATURES: - Robust forged steel makes this 4 times stronger than traditional wire strippers - Precision ground stripping holes - Strips 10-18 AWG solid and 12-20 AWG stranded wire - Twist up to three wires at a time - 6-32 and 8-32 screw shearing - Knurled jaw for twisting, grabbing and looping wire - Induction hardened cutting knives for long life - Hot-riveted joint ensures smooth action and no handle wobble

Specifications

Brand Name Klein Tools Item Name Wire Stripper/Cutter
Type Heavy Duty Overall Length 8 in
Cutting Capacity 10 - 18 AWG Solid, 12 - 20 AWG Stranded Handle Type 2-Component
Handle Color Blue/Yellow Application Wire Cutting, Stripping and Twisting Plus Bolt Shearing
UPC 926443435516

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok