Abbotsford
klnk12065cr

KLEIN TOOLS 8-20AWG Wire Stripper Cutter Heavy Duty Multi-Tool

Price $47.99 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:K12065CR

Description

Klein's forged Wire Stripper / Cutter / Crimper Heavy-Duty Multi Tool is built with the durability of pliers, the sharpness and precision of a wire stripper and an integrated crimper. This American-made tool provides durable wire cutting, stripping, crimping and twisting plus bolt shearing in one tool. Four times (4X) stronger than traditional Klein wire strippers. This tool strips 8-18 AWG solid and 10-20 AWG stranded wire and crimps 10-20 AWG stranded. Easily twists three wires at a time.

Specifications

Brand Name Klein Tools Sub Brand Klein-Kurve®
Item Name Wire Stripper/Crimper Type Multi-Tool, Heavy Duty
Overall Length 8.3 in Wire Size 8-18 AWG Solid, 10-20 AWG Stranded
Tool Material Forged Steel Handle Color Blue/White
Application Wire Stripping, Cutting and Crimping UPC 092644340277

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok