Abbotsford
klnvdv110061

KLEIN TOOLS VDV110-061 Coax Cable 2-Level Radial Stripper

Price $16.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:VDV110-061
Documents Documents

Description

This cable stripper prepares multiple types of cable in common voice/data/video applications. It features an exclusive sliding depth gauge and variable stripping capability. The Klein Tools' coax cable radial stripper 2-level is made of high quality materials and construction for long-lasting results.PRODUCT FEATURES:- Exclusive sliding cable stop pre-measures cable for fast, accurate and repeatable strips - Preps and strips RG59/RG6/6Q coaxial cable - Two-level coaxial prep - 5/16-Inch and 1/4-Inch (7.9 mm and 6.4 mm) - Sliding depth gauge for easy debris clean-out - Durable high-carbon steel pre-set cutting blades automatically adjust to different cable diameters for precise, accurate cable stripping - Finger loop design facilitates easy, controlled rotation - Bright, highly visible color for quick identification - U.S. Patent No. D688,927

Specifications

Brand Name Klein Tools Item Name Coaxial Cable Stripper
Type Radial, 2-Level, Round Overall Length 4.594 in
Tool Material High Carbon Steel Handle Material Plastic
Handle Color Black/Yellow For Use With RG59, RG6/6Q Coaxial Cable
Application For Voice/Data/Video Applications UPC 092644580949

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok