Abbotsford
idi45415

IDEAL INDUSTRIES 45-415 Reflex™ Premium T®-5 T®-Stripper Wire Stripper (10-18 Solid, 12-20 Stranded)

Price $40.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:45-415

Description

Reflex™ Premium T®-Stripper wire stripper with ergonomic design for maximum comfort. Curved handles reduce wrist fatigue. Sleeves that extend to stripping head to cushion thumb and fingers. Textured, no-slip sleeves provide a sure, easy grip.

Specifications

Brand Name Ideal Sub Brand Reflex Premium T-5 T-Stripper
Item Name Wire Stripper Type Wire Stripper
Wire Size 20-10 AWG Handle Type 1-Component, Insulated Grip
UPC 783250454150

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok