idi45520

IDEAL INDUSTRIES 45-520 Adjustable 3 Blade Coax Stripper

In Stock
Price $44.08 / EA
Qty EA
Manufacturer:IDEAL
Manufacturer #:45-520

Description

3 Step coax stripper for crimp BNC and TNC connectors. Strips braid 0.240 in. or 6mm and dielectric 0.240 in. or 6mm. Specific adjustments needed for each cable size.

Specifications

Brand Name Ideal Item Name Cable Stripper
Type 3-Step, Manual Adjustable Overall Length 5 in
Wire Size 0.24 in Braid or Dielectric Handle Type Spring-Loaded
Handle Material Plastic Handle Color Black
For Use With RG-58, RG-59/62, RG-8281, Twinax, RG-6 and RG-8/11 Coaxial Cable Application For Dual Crimping BNC and TNC Connectors
UPC 783250455201

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok