Abbotsford
idi45918

IDEAL INDUSTRIES 45-918 Kinetic® Reflex™ T®-Stripper Wire Stripper (6-14 Solid, 8-16 Stranded)

Price $66.78 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:45-918

Description

KINETIC,REFLEX,12-20 AWG STRND

Specifications

Brand Name Ideal Sub Brand Kinetic®, Reflex™ T®
Item Name Wire Stripper Type Ergonomic Design
Cutting Capacity 14-6 AWG Solid, 16-8 AWG Stranded Handle Type Textured, Non-Slip Grip Cushion
Handle Material Santoprene Standards Buy American Compliant, California Proposition 65 Warning
UPC 783250581535

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok