Abbotsford
idi45091

IDEAL INDUSTRIES 45-091 10-18 AWG Stripmaster® Wire Stripper

Price $98.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:45-091

Description

One-step stripping enhances productivity. Precision-ground, knife-type blades provide clean, accurate stripping. Sturdy die-cast zinc frame provides long-term durability.90-day warranty.

Specifications

Brand Name Ideal Sub Brand Stripmaster
Item Name Wire Stripper Type Standard Wire Stripper
Wire Size 0.823 mm², 10-18 AWG, 1.85 mm Handle Type Cushion Grip
Handle Material Die-Cast Application For PVC Vinyl Insulations
UPC 783250450916

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok