idi45092

IDEAL INDUSTRIES 45-092 #10 - #22 AWG Stripmaster® Wire Stripper

Availablefor Backorder
Price $106.91 / EA
Qty EA
Manufacturer:IDEAL
Manufacturer #:45-092

Description

Stripmaster® Wire Stripper with knife-type blades cleanly strips wire up to 7/8 in. (22mm). One-third less hand pressure for each strip. Eliminates nicking, cutting, and fraying of wire. Wire Gripper holds wire centered in hole.

Specifications

Brand Name Ideal Sub Brand Stripmaster
Item Name Wire Stripper Type Insulated
Wire Size 10-22 AWG Handle Type Cushion Grip
Handle Material Die-Cast Application For PVC Vinyl Insulations
UPC 783250450923

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok