Abbotsford
idi45121

IDEAL INDUSTRIES 45-121 T®-6 T®-Stripper Wire Stripper

Price $25.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:45-121

Description

T®-6 T®-Stripper wire stripper with wire range #14 to #24 AWG solid, #16 to #26 AWG stranded. Form-ground, hardened, knife-type blades for accurate stripping. Tough steel construction. Built-in wire cutter and wire looping holes. Plier nose for extra gripping strength. Laser-etched wire gauge markings. Spring-loaded automatic opening. Corrosion-resistant, black oxide finish.

Specifications

Brand Name Ideal Sub Brand T-6
Item Name Wire Stripper Type Insulated, T-6
Wire Size 26-14 AWG Solid, 26-16 AWG Stranded Tool Material Tough Steel
Handle Type Straight Handle Material Tough Steel
Application For Stripping Solid Or Stranded Wire UPC 783250451210

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok