Abbotsford
idi45124

IDEAL INDUSTRIES 45-124 8-16AWG T8® Wire Stripper, Yellow

Price $30.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:45-124

Description

Invented and manufactured at our Sycamore Illinois facility, the T®-Stripper Wire stripper line is the leading brand name in the world for strippers. The industry standard for almost 50 years. Compact, lightweight and easy to use. Features precision-ground, knife-type blades, built-in looping holes, wire cutters and a convenient plier nose.

Specifications

Brand Name Ideal Sub Brand T-8
Item Name Wire Cutter Type Wire Stripper
Handle Type Straight Handle Material Tough Steel
Application For stripping solid or stranded wire UPC 783250451241

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok