IDEAL INDUSTRIES 45-128 Swivel-Blade® Cable Slitter & Ringing Tool, 1/4" to 3/4" OD
Description
Swivel-Blade® cable stripper with round cable slitting and ringing for 1/4 to 3/4 inch diameter cables. Cuts around cable jacket as well as slits the length of jacket for easy removal. Blade adjusts for jacket thicknesses up to 1/8 inch. Spare blade available in handle base.
Specifications
Brand Name | Ideal | Sub Brand | Swivel-Blade® |
Item Name | Cable Stripper | Type | Round Cable Slitting And Ringing Tool,Swivel-Blade |
Wire Size | 3/4 in | Handle Color | Blue |
Series/Model | 45 | Standards | RoHS |
Application | For Stripping Single or Multiple Conductor Cables and Jacket Thickness up to 1/8 in | UPC | 783250451289 |
Packages
1 - UNIT - 1 |