idi45129

IDEAL INDUSTRIES 45-129 Swivel-Blade® Cable Slitter & Ringing Tool, 3/4" to 1-1/2" OD

Availablefor Backorder
Price $75.54 / EA
Qty EA
Manufacturer:IDEAL
Manufacturer #:45-129

Description

Swivel-Blade® cable stripper with round cable slitting and ringing for 3/4 to 1-1/2 inch diameter cables. Cuts around cable jacket as well as slits the length of jacket for easy removal. Blade adjusts for jacket thicknesses up to 1/8 inch. Spare blade available in handle base.

Specifications

Brand Name Ideal Item Name Cable Stripper
Type Swivel-Blade, Straight Jaw Wire Size 3/4 - 1-1/2 in
Handle Color Blue Standards RoHS Complaint
Application For Stripping Single or Multiple Conductor Cable up to 1-1/2 in OD UPC 783250451296

Packages

1 - UNIT - 1 5 - UNIT - 5
This website uses cookies to ensure you get the best experience on our website. Read more
Ok