Abbotsford
idi45262

IDEAL INDUSTRIES 45-262 Coax Stripmaster® Wire Stripper for RG-6

Price $112.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:45-262

Description

Speeds 2-step cable stripping. Spring-action operation grips and strips in one motion. Knife-type blades feature multiple hole diameters sized for two step removal of outer jacket insulation and center conductor.

Specifications

Brand Name Ideal Sub Brand Coaxial Stripmaster®
Item Name Wire Cutter Type Standard Wire Stripper
Handle Type Spring Cushioned Grip Handle Material Die Cast
Application For RG-6 coaxial cable (RGU) UPC 783250452620

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok