idi45262

IDEAL INDUSTRIES 45-262 Coax Stripmaster® Wire Stripper for RG-6

Availablefor Backorder
Price $109.05 / EA
Qty EA
Manufacturer:IDEAL
Manufacturer #:45-262

Description

Speeds 2-step cable stripping. Spring-action operation grips and strips in one motion. Knife-type blades feature multiple hole diameters sized for two step removal of outer jacket insulation and center conductor.

Specifications

Brand Name Ideal Sub Brand Coax Stripmaster
Type Standard Wire Stripper Handle Type Spring Cushion-Grip
Handle Material Die-Cast Application For RG-6 Coaxial Cable (RGU)
UPC 783250452620

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok